1238
Bodine Gearmotors, 24A-Z Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1238 Bodine Gearmotors, 24A-Z Series, Parallel Shaft DC Gearmotor, 208 RPM
MFG Item Number
BE-1238

1238 Bodine Gearmotors, 24A-Z Series, Parallel Shaft DC Gearmotor, 208 RPM

MFG Item Number
BE-1238
Item Number
1238
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, 24A-Z Series
Item #
1238
Parallel Shaft DC Gearmotor, 208 RPM

24A-Z Series Information

Specifications

Specifications
Manufacturer Part Number BE-1238
Manufacturer Bodine
Product Series 24A-Z
Family Series Bodine Gearmotors, 24A-Z Series
Description Parallel Shaft DC Gearmotor, 208 RPM
Output Speed 208 RPM
Ratio 12:1
Nominal Ratio (:1) 12
Nominal Torque 12 in-lbs
Output Style Parallel Shaft
Horsepower 1/20 hp
DC Voltage 90 VDC
Nominal Voltage 90 VDC
Current Rating 0.58 A
Net Weight 0.3125 lbs
Gross Weight 0.3125 lbs