Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

123810 Brady Signs & Signage, B401 7X10 RED/WHT EMERGENCY EVACUATION

MFG Item Number
123810

123810 Brady Signs & Signage, B401 7X10 RED/WHT EMERGENCY EVACUATION

MFG Item Number
123810
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
123810
B401 7X10 RED/WHT EMERGENCY EVACUATION

Series Information

Specifications

Specifications
Manufacturer Part Number 123810
Manufacturer Brady
Family Series Brady Signs & Signage
Description Emergency Evacuation Point Sign, 7 H x 10 W x 0.06 D
Type Security/Admittance Signs
Background Color Green
Legend Emergency Evacuation Point
Material Polystyrene
Language English
Height 10 "
Width 7 "
Net Weight 0.16 lbs
Gross Weight 0.16 lbs