Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

123822 Brady Signs & Signage, B401 10X7 BLK/YEL PROTECT YOUR EYES

MFG Item Number
123822

123822 Brady Signs & Signage, B401 10X7 BLK/YEL PROTECT YOUR EYES

MFG Item Number
123822
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
123822
B401 10X7 BLK/YEL PROTECT YOUR EYES

Series Information

Specifications

Specifications
Manufacturer Part Number 123822
Manufacturer Brady
Family Series Brady Signs & Signage
Description Protect Your Eyes Wear Safety Glasses Sign, 10 H x 7 W x 0.06 D, Polystyrene
Type Safety Signs
Background Color Yellow
Legend Protect Your Eyes Wear Safety Glasses
Material Polystyrene
Language English
Height 7 "
Width 10 "
Net Weight 0.16 lbs
Gross Weight 0.16 lbs