Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
123825 Brady Signs & Signage, B401 14X10 BLK/YEL PROTECT YOUR EYES
MFG Item Number
123825

123825 Brady Signs & Signage, B401 14X10 BLK/YEL PROTECT YOUR EYES

MFG Item Number
123825
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
123825
B401 14X10 BLK/YEL PROTECT YOUR EYES

Series Information

Specifications

Specifications
Manufacturer Part Number 123825
Manufacturer Brady
Family Series Brady Signs & Signage
Description Protect Your Eyes Wear Safety Glasses Sign, 14 H x 10 W x 0.06 D, Polystyrene
Type Safety Signs
Background Color Yellow
Legend Protect Your Eyes Wear Safety Glasses
Material Polystyrene
Language English
Height 10 "
Width 14 "
Net Weight 0.32 lbs
Gross Weight 0.32 lbs