Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

123859 Brady Signs & Signage, B302 7X10 RED/WHT SODIUM HYPOCHLORITE

MFG Item Number
123859

123859 Brady Signs & Signage, B302 7X10 RED/WHT SODIUM HYPOCHLORITE

MFG Item Number
123859
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
123859
B302 7X10 RED/WHT SODIUM HYPOCHLORITE

Series Information

Specifications

Specifications
Manufacturer Part Number 123859
Manufacturer Brady
Family Series Brady Signs & Signage
Description SODIUM HYPOCHLORITE Danger Avoid Contact With Skin, Eyes Or Clothing, Corrosive Do Not Take Internally...Sign, 7 H x 10 W, Polyester
Type Warning Signs
Background Color White
Legend Sodium Hypochlorite Danger Avoid Contact With Skin Eyes Or Clothing Corrosive Do Not
Material Polyester
Material Description Self-Sticking
Language English
Height 7 "
Width 10 "
Net Weight 0.032 lbs
Gross Weight 0.032 lbs