Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
123862 Brady Signs & Signage, B302 10X14 RED/WHT SODIUM HYPOCHLORITE
MFG Item Number
123862

123862 Brady Signs & Signage, B302 10X14 RED/WHT SODIUM HYPOCHLORITE

MFG Item Number
123862
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
123862
B302 10X14 RED/WHT SODIUM HYPOCHLORITE

Series Information

Specifications

Specifications
Manufacturer Part Number 123862
Manufacturer Brady
Family Series Brady Signs & Signage
Description SODIUM HYPOCHLORITE Danger Avoid Contact With Skin, Eyes Or Clothing, Corrosive Do Not Take Internally...Sign, 10 H x 14 W, Polyester
Type Warning Signs
Background Color White
Legend Sodium Hypochlorite Danger Avoid Contact With Skin Eyes Or Clothing Corrosive Do Not
Material Polyester
Material Description Self-Sticking
Language English
Height 10 "
Width 14 "
Net Weight 0.065 lbs
Gross Weight 0.065 lbs