1239-25F
Ericson Temporary Lighting, 1200 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1239-25F

Ericson Temporary Lighting, 1200 Series

1239-25F

Ericson Temporary Lighting, 1200 Series
Fluorescent Portable
MFG Item Number
1239-25F
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Temporary Lighting, 1200 Series
Item #
1239-25F
Fluorescent Portable

1200 Series Information


Specifications

Specifications
Manufacturer Part Number 1239-25F
Manufacturer Ericson
Product Series 1200
Family Series Ericson Temporary Lighting, 1200 Series
Description Fluorescent Portable Biax39Wfeed-Thru
Voltage 120 V
Environment Wet
Lamp Type Fluorescent
Plug Type NEMA 5-15
Socket Type NEMA 5-15
Length 25 '
Secondary Cord Length 1 '
Light Output 5700
Approvals cULus
Nominal Voltage 120 V
Net Weight 11 lbs
Gross Weight 11 lbs