1239
Bodine Gearmotors, 24A-Z Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1239

Bodine Gearmotors, 24A-Z Series

1239

Bodine Gearmotors, 24A-Z Series
Parallel Shaft DC Gearmotor, 139 RPM
Item Number
1239
MFG Item Number
BE-1239
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, 24A-Z Series
Item #
1239
Parallel Shaft DC Gearmotor, 139 RPM

24A-Z Series Information

Specifications

Specifications
Manufacturer Part Number BE-1239
Manufacturer Bodine
Product Series 24A-Z
Family Series Bodine Gearmotors, 24A-Z Series
Description Parallel Shaft DC Gearmotor, 139 RPM
Output Speed 139 RPM
Ratio 18:1
Nominal Ratio (:1) 18
Nominal Torque 18 in-lbs
Output Style Parallel Shaft
Horsepower 1/20 hp
DC Voltage 90 VDC
Nominal Voltage 90 VDC
Current Rating 0.58 A
Net Weight 6.06 lbs
Gross Weight 6.06 lbs