Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 123900 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | Smoking Is Prohibited Except In Designated Areas Sign, 14 H x 10 W x 0.035 D, Aluminum |
| Type | Office/Facility Signs |
| Background Color | White |
| Legend | Smoking Is Prohibited Except In Designated Areas |
| Material | Aluminum |
| Language | English |
| Height | 10 " |
| Width | 14 " |
| Net Weight | 0.54 lbs |
| Gross Weight | 0.54 lbs |