Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

123903 Brady Signs & Signage, B555 10X7 BLK/RD/WHT SMOKING

MFG Item Number
123903

123903 Brady Signs & Signage, B555 10X7 BLK/RD/WHT SMOKING

MFG Item Number
123903
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
123903
B555 10X7 BLK/RD/WHT SMOKING

Series Information

Specifications

Specifications
Manufacturer Part Number 123903
Manufacturer Brady
Family Series Brady Signs & Signage
Description Smoking Prohibited In This Area Sign, 10 H x 7 W x 0.035 D, Aluminum
Type Office/Facility Signs
Background Color White
Legend Smoking Prohibited In This Area
Material Aluminum
Language English
Height 7 "
Width 10 "
Net Weight 0.27 lbs
Gross Weight 0.27 lbs