Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
123911 Brady Signs & Signage, B302 7X10 BLK/RED/WHT THIS IS A SMOKE
MFG Item Number
123911

123911 Brady Signs & Signage, B302 7X10 BLK/RED/WHT THIS IS A SMOKE

MFG Item Number
123911
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
123911
B302 7X10 BLK/RED/WHT THIS IS A SMOKE

Series Information

Specifications

Specifications
Manufacturer Part Number 123911
Manufacturer Brady
Family Series Brady Signs & Signage
Description This Is A Smoke-Free Facility Thank You For Not Smoking Sign, 7 H x 10 W x 0.006 D, Polyester
Type Office/Facility Signs
Background Color White
Legend This Is A Smoke-Free Facility Thank You For Not Smoking
Material Polyester
Material Description Self-Sticking
Language English
Height 10 "
Width 7 "
Net Weight 0.032 lbs
Gross Weight 0.032 lbs