Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

123934 Brady Signs & Signage, B401 10X7 BLK/RED/WHT THIS IS A SMOKE

MFG Item Number
123934

123934 Brady Signs & Signage, B401 10X7 BLK/RED/WHT THIS IS A SMOKE

MFG Item Number
123934
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
123934
B401 10X7 BLK/RED/WHT THIS IS A SMOKE

Series Information

Specifications

Specifications
Manufacturer Part Number 123934
Manufacturer Brady
Family Series Brady Signs & Signage
Description This Is A Smoke-Free Campus Smoking Prohibited Sign, 10 H x 7 W x 0.06 D, Polystyrene
Type Office/Facility Signs
Background Color White
Legend This Is A Smoke-Free Campus Smoking Prohibited
Material Polystyrene
Language English
Height 7 "
Width 10 "
Net Weight 0.16 lbs
Gross Weight 0.16 lbs