Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

123952 Brady Signs & Signage, B401 10X7 BLK/BLU/WHT AVOID A FALL USE

MFG Item Number
123952

123952 Brady Signs & Signage, B401 10X7 BLK/BLU/WHT AVOID A FALL USE

MFG Item Number
123952
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
123952
B401 10X7 BLK/BLU/WHT AVOID A FALL USE

Series Information

Specifications

Specifications
Manufacturer Part Number 123952
Manufacturer Brady
Family Series Brady Signs & Signage
Description Avoid A Fall Use Handrails Sign, 10 H x 7 W x 0.06 D, Polystyrene
Type Safety Signs
Background Color White
Legend Avoid A Fall Use Handrails
Material Polystyrene
Height 10 "
Width 7 "
Net Weight 0.16 lbs
Gross Weight 0.16 lbs