Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

123954 Brady Signs & Signage, B555 14X10 BLK/BLU/WHT AVOID A FALL

MFG Item Number
123954

123954 Brady Signs & Signage, B555 14X10 BLK/BLU/WHT AVOID A FALL

MFG Item Number
123954
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
123954
B555 14X10 BLK/BLU/WHT AVOID A FALL

Series Information

Specifications

Specifications
Manufacturer Part Number 123954
Manufacturer Brady
Family Series Brady Signs & Signage
Description Avoid A Fall Use Handrails Sign, 14 H x 10 W x 0.035 D, Aluminum
Type Safety Signs
Background Color White
Legend Avoid A Fall Use Handrails
Material Aluminum
Height 14 "
Width 10 "
Net Weight 0.54 lbs
Gross Weight 0.54 lbs