Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

123955 Brady Signs & Signage, B401 14X10 BLK/BLU/WHT AVOID A FALL

MFG Item Number
123955

123955 Brady Signs & Signage, B401 14X10 BLK/BLU/WHT AVOID A FALL

MFG Item Number
123955
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
123955
B401 14X10 BLK/BLU/WHT AVOID A FALL

Series Information

Specifications

Specifications
Manufacturer Part Number 123955
Manufacturer Brady
Family Series Brady Signs & Signage
Description Avoid A Fall Use Handrails Sign, 14 H x 10 W x 0.06 D, Polystyrene
Type Safety Signs
Background Color White
Legend Avoid A Fall Use Handrails
Material Polystyrene
Height 14 "
Width 10 "
Net Weight 0.32 lbs
Gross Weight 0.32 lbs