Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

123965 Brady Signs & Signage, B555 10X7 GRN/BLK/WHT PITCH IN HELP

MFG Item Number
123965

123965 Brady Signs & Signage, B555 10X7 GRN/BLK/WHT PITCH IN HELP

MFG Item Number
123965
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
123965
B555 10X7 GRN/BLK/WHT PITCH IN HELP

Series Information

Specifications

Specifications
Manufacturer Part Number 123965
Manufacturer Brady
Family Series Brady Signs & Signage
Description PITCH IN Help Keep Our Plant Clean Sign, 14 H x 10 W x 0.035 D, Aluminum
Type Office/Facility Signs
Background Color White
Legend Aerosols
Material Aluminum
Language English
Height 10 "
Width 14 "
Net Weight 0.27 lbs
Gross Weight 0.27 lbs