Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

123978

Brady Signs & Signage

123978

Brady Signs & Signage
B401 7X10 WHT/BLU BOYS
MFG Item Number
123978
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
123978
B401 7X10 WHT/BLU BOYS

Series Information

Specifications

Specifications
Manufacturer Part Number 123978
Manufacturer Brady
Family Series Brady Signs & Signage
Description Boys Sign, 7 H x 10 W x 0.06 D, Polystyrene
Type Office/Facility Signs
Background Color Blue
Legend Boys
Material Polystyrene
Language English
Height 10 "
Width 7 "
Net Weight 0.16 lbs
Gross Weight 0.16 lbs