Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
123995 Brady Signs & Signage, B555 10X7 BLK/YEL BILING/CAUTION LOOK
MFG Item Number
123995

123995 Brady Signs & Signage, B555 10X7 BLK/YEL BILING/CAUTION LOOK

MFG Item Number
123995
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
123995
B555 10X7 BLK/YEL BILING/CAUTION LOOK

Series Information

Specifications

Specifications
Manufacturer Part Number 123995
Manufacturer Brady
Family Series Brady Signs & Signage
Description Bilingual CAUTION Look Out For Forklifts Sign, 10 H x 7 W x 0.035 D, Aluminum
Type Safety Signs
Background Color Yellow
Header Caution, Precaucion
Legend Look Out For Forklifts/Cuidado Con Los Montacargas
Material Aluminum
Language English, Spanish
Height 7 "
Width 10 "
Net Weight 0.27 lbs
Gross Weight 0.27 lbs