Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
123B Ericson Cordsets, Contractor Grade Series, Cordset #12/3 Sjtw-Y 50ft. W/5-15P/R
123B Ericson Cordsets, Contractor Grade Series, Cordset #12/3 Sjtw-Y 50ft. W/5-15P/R
This item cannot be canceled or returned
Description
Cordsets, Contractor Grade Series
Cordset #12/3 Sjtw-Y 50ft. W/5-15P/R
Contractor Grade Series Information
Heavy Duty SJ Cord 15 Amps 5‑15P 50 Feet Ericson's Contractor Grade Series comes available in straight blade and twistlock versions. They have a thick outer jacet maeterial with SJTW cordage that helps resist jobsite abrasion and is water resistant. All connectors have power indicator lights.
Specifications
Specifications
Manufacturer Part Number
123B
Manufacturer
Ericson
Product Series
Contractor Grade
Family Series
Ericson Cordsets, Contractor Grade Series
Description
Cordset #12/3 Sjtw-Y 50ft. W/5-15P/R
Angle
Straight
Input
5-15P
Output
5-15R
Cord Type
SJTW
Color
Yellow
Voltage
120 VAC
Current Rating
15 A
Length
50 '
Wire Size Range
12/3 AWG
Net Weight
6.8 lbs
Gross Weight
6.8 lbs
123B
Ericson Cordsets, Contractor Grade Series