123D-C-55G
Dart Controls Miscellaneous, 125 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

123D-C-55G

Dart Controls Miscellaneous, 125 Series

123D-C-55G

Dart Controls Miscellaneous, 125 Series
DRIVE DC
MFG Item Number
123D-C-55G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

125 Series
Item #
123D-C-55G
DRIVE DC

125 Series Information

  • 1/50~1HP, 120VAC Input, 0‑90VDC Output
  • 1/25~2HP, 240VAC Input, 0‑180VDC Output
  • Non‑Regenerative
  • Chassis (IP00) Enclosed
  • UL; cUL; CE Approvals
  • Armature/Tachometer Feedback
  • Adjustable Min/Max
  • Adjustable Current Limit
  • Full Wave Bridge Supply

Speed Pot, Knob and Dial Plate Included

Current Limit Trim Pot Eliminates Plug‑In Resistor

The 125 Series is a compact, cost efficient, reliable control for permanent magnet, shunt wound, and universal motors that incorporates up‑to‑date design and engineering into a compact package. The 125 Series is ideal for applications such as: office machinery, conveyors, office packaging equipment, printers, process equipment, centrifuges, and exercise equipment.

Videos

Specifications

Specifications
Manufacturer Dart Controls
Family Series Dart Controls Miscellaneous, 125 Series
Product Series 125
Manufacturer Part Number 123D-C-55G
Description DRIVE DC
Net Weight 0.5 lbs
Gross Weight 0.8095 lbs