123D-C
Dart Controls Drives, 125 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

123D-C Dart Controls Drives, 125 Series, Drive, DC, 24/36VAC, 5.5A, Chassis,

MFG Item Number
123D-C

123D-C Dart Controls Drives, 125 Series, Drive, DC, 24/36VAC, 5.5A, Chassis,

MFG Item Number
123D-C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, 125 Series
Item #
123D-C
Drive, DC, 24/36VAC, 5.5A, Chassis,

125 Series Information

  • 1/50~1HP, 120VAC Input, 0‑90VDC Output
  • 1/25~2HP, 240VAC Input, 0‑180VDC Output
  • Non‑Regenerative
  • Chassis (IP00) Enclosed
  • UL; cUL; CE Approvals
  • Armature/Tachometer Feedback
  • Adjustable Min/Max
  • Adjustable Current Limit
  • Full Wave Bridge Supply

Speed Pot, Knob and Dial Plate Included

Current Limit Trim Pot Eliminates Plug‑In Resistor

The 125 Series is a compact, cost efficient, reliable control for permanent magnet, shunt wound, and universal motors that incorporates up‑to‑date design and engineering into a compact package. The 125 Series is ideal for applications such as: office machinery, conveyors, office packaging equipment, printers, process equipment, centrifuges, and exercise equipment.

Videos

Specifications

Specifications
Manufacturer Part Number 123D-C
Manufacturer Dart Controls
Product Series 125
Family Series Dart Controls Drives, 125 Series
Description Drive, DC, 24/36VAC, 5.5A, Chassis, 0-24/36VDC Output, 1-PH Input 0.5 Sec Accel
AC Voltage 24-36 VAC
Output Armature Voltage (DC) 0-20 VDC, 0-30 VDC
Operating Temperature 14-113 °F
Max Armature Current (DC) 5.5 A
Nominal Input Voltage 24 VAC, 36 VAC
Feedback Armature, Tachometer
Operator Controls Built In
Approvals CE, cUL, cUR, UL, UR
Nominal Armature VDC 24 VDC
Net Weight 0.77 lbs
Gross Weight 0.7715 lbs