123HSS1/2X1/4
Ham-Let Fittings - Hydraulic & Pneumatic, 123H Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

123HSS1/2X1/4

Ham-Let Fittings - Hydraulic & Pneumatic, 123H Series

123HSS1/2X1/4

Ham-Let Fittings - Hydraulic & Pneumatic, 123H Series
Stainless Steel 316 Pipe Fitting,
Item Number
123HSS1/2X1/4
MFG Item Number
3001263
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 123H Series
Item #
123HSS1/2X1/4
Stainless Steel 316 Pipe Fitting,

123H Series Information

  • Reducing Nipple
  • Male NPT Threads
  • Brass or Stainless Steel Body

Specifications

Specifications
Manufacturer Part Number 3001263
Manufacturer Ham-Let
Product Series 123H
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 123H Series
Description Stainless Steel 316 Pipe Fitting, Hex Nipple, Male NPT Thread 1/2in. x 1/4in.
Material Stainless Steel 316
Connection Type Hex NPT Nipple
Fitting Type Pipe Fitting
Thread Type Male NPT
Thread Size 1/2 ", 1/4 "
Net Weight 0.165 lbs
Gross Weight 0.165 lbs