Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 124020 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | Bilingual Keep Hands Clear When Equipment Is Running Sign, 10 H x 7 W x 0.06 D, Polystyrene |
| Type | Safety Signs |
| Background Color | White |
| Legend | Keep Hands Clear When Equipment Is Running/No Acer |
| Material | Polystyrene |
| Language | English, Spanish |
| Height | 7 " |
| Width | 10 " |
| Net Weight | 0.16 lbs |
| Gross Weight | 0.16 lbs |