Series Information
| Manufacturer Part Number | 124038 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | Bilingual NOTICE This Area Is Under 24 Hour TV Surveillance Trespassers Will Be Prosecuted Sign, 10 H x 7 W x 0.06 D, Polystyrene |
| Type | Security/Admittance Signs |
| Background Color | White |
| Header | Notice, Aviso |
| Legend | This Area Is Under 24 Hour Tv Surveillance Trespassers Will Be Prosecuted/Esta Zona Esta Vigilada |
| Material | Polystyrene |
| Language | English, Spanish |
| Height | 10 " |
| Width | 7 " |
| Net Weight | 0.16 lbs |
| Gross Weight | 0.16 lbs |