Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 124041 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | Bilingual NOTICE This Area Is Under 24 Hour TV Surveillance Trespassers Will Be Prosecuted Sign, 14 H x 10 W x 0.06 D, Polystyrene |
| Type | Security/Admittance Signs |
| Background Color | White |
| Header | Notice, Aviso |
| Legend | This Area Is Under 24 Hour Tv Surveillance Trespassers Will Be Prosecuted/Esta Zona Esta Vigilada |
| Material | Polystyrene |
| Language | English, Spanish |
| Height | 14 " |
| Width | 10 " |
| Net Weight | 0.32 lbs |
| Gross Weight | 0.32 lbs |