Series Information
| Manufacturer Part Number | 124057 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | Bilingual CAUTION Ear Protection Required In This Area Sign, 10 H x 7 W x 0.006 D, Polyester |
| Type | Safety Signs |
| Background Color | Yellow |
| Legend | Caution/Cuidado Ear Protection Required In This Area/En Esta Area Es Obligatorio El Uso De Protecc |
| Material | Polyester |
| Material Description | Self-Sticking |
| Language | English, Spanish |
| Height | 7 " |
| Width | 10 " |
| Net Weight | 0.035 lbs |
| Gross Weight | 0.035 lbs |