Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

124060 Brady Signs & Signage, B302 14X10 BLK/YEL BILING/CAUTION EAR

MFG Item Number
124060

124060 Brady Signs & Signage, B302 14X10 BLK/YEL BILING/CAUTION EAR

MFG Item Number
124060
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
124060
B302 14X10 BLK/YEL BILING/CAUTION EAR

Series Information

Specifications

Specifications
Manufacturer Part Number 124060
Manufacturer Brady
Family Series Brady Signs & Signage
Description Bilingual CAUTION Ear Protection Required In This Area Sign, 14 H x 10 W x 0.006 D, Polyester
Type Safety Signs
Background Color Yellow
Legend Caution/Cuidado Ear Protection Required In This Area/En Esta Area Es Obligatorio El Uso De Protecc
Material Polyester
Material Description Self-Sticking
Language English, Spanish
Height 10 "
Width 14 "
Net Weight 0.065 lbs
Gross Weight 0.065 lbs