Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

124064 Brady Signs & Signage, B555 14X10 BLK/RED/WHT BILING/DNGR

MFG Item Number
124064

124064 Brady Signs & Signage, B555 14X10 BLK/RED/WHT BILING/DNGR

MFG Item Number
124064
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
124064
B555 14X10 BLK/RED/WHT BILING/DNGR

Series Information

Specifications

Specifications
Manufacturer Part Number 124064
Manufacturer Brady
Family Series Brady Signs & Signage
Description Bilingual DANGER Watch Your Hands And Fingers Sign, 14 H x 10 W x 0.035 D, Aluminum
Type Safety Signs, Warning Signs
Background Color White
Header Danger, Peligro
Legend Watch Your Hands And Fingers/Cuidado Coin Sus Mano
Material Aluminum
Language English, Spanish
Height 10 "
Width 14 "
Net Weight 0.54 lbs
Gross Weight 0.54 lbs