Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 124081 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | Bilingual DANGER Hot Sign, 10 H x 7 W x 0.006 D, Polyester |
| Type | Safety Signs, Warning Signs |
| Background Color | White |
| Header | Danger, Peligro |
| Legend | Hot/Caliente |
| Material | Polyester |
| Material Description | Self-Sticking |
| Language | English, Spanish |
| Height | 7 " |
| Width | 10 " |
| Net Weight | 0.035 lbs |
| Gross Weight | 0.035 lbs |