Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

124084

Brady Signs & Signage

124084

Brady Signs & Signage
B302 14X10 BLK/RED/WHT BILING/DNGR HOT
MFG Item Number
124084
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
124084
B302 14X10 BLK/RED/WHT BILING/DNGR HOT

Series Information

Specifications

Specifications
Manufacturer Part Number 124084
Manufacturer Brady
Family Series Brady Signs & Signage
Description Bilingual DANGER Hot Sign, 14 H x 10 W x 0.006 D, Polyester
Type Safety Signs, Warning Signs
Background Color White
Header Danger, Peligro
Legend Hot/Caliente
Material Polyester
Material Description Self-Sticking
Language English, Spanish
Height 10 "
Width 14 "
Net Weight 0.065 lbs
Gross Weight 0.065 lbs