Series Information
| Manufacturer Part Number | 124096 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | Bilingual DANGER Non-Permit Confined Space Sign, 14 H x 10 W x 0.006 D, Polyester |
| Type | Security/Admittance Signs |
| Background Color | White |
| Header | Danger, Peligro |
| Legend | Non-Permit Confined Space Authorized Personnel Only/Espacio Confinado No Se Requiere Permiso |
| Material | Polyester |
| Material Description | Self-Sticking |
| Language | English, Spanish |
| Height | 10 " |
| Width | 14 " |
| Net Weight | 0.065 lbs |
| Gross Weight | 0.065 lbs |