Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

124113 Brady Signs & Signage, B401 14X10 BLK/RD/WHT BILING/NO

MFG Item Number
124113

124113 Brady Signs & Signage, B401 14X10 BLK/RD/WHT BILING/NO

MFG Item Number
124113
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
124113
B401 14X10 BLK/RD/WHT BILING/NO

Series Information

Specifications

Specifications
Manufacturer Part Number 124113
Manufacturer Brady
Family Series Brady Signs & Signage
Description Bilingual NO TRESPASSING Violators Will Be Prosecuted Sign, 14 H x 10 W x 0.06 D, Polystyrene
Type Security/Admittance Signs
Background Color White
Legend No Trespassing/Prohibida El Paso Violators Will Be Prosecuted/Los Transgresores Seran Castigados
Material Polystyrene
Language English, Spanish
Height 10 "
Width 14 "
Net Weight 0.32 lbs
Gross Weight 0.32 lbs