Series Information
| Manufacturer Part Number | 124127 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | Bilingual No Firearms Allowed On This Property Sign, 10 H x 7 W x 0.035 D, Aluminum |
| Type | Security/Admittance Signs |
| Background Color | White |
| Legend | No Firearms Allowed On This Property/No Se Permiten Armas De Fuego En Esta Propiedad |
| Material | Aluminum |
| Language | English, Spanish |
| Height | 7 " |
| Width | 10 " |
| Net Weight | 0.27 lbs |
| Gross Weight | 0.27 lbs |