Series Information
| Manufacturer Part Number | 124148 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | Bilingual DANGER Permit Required Confined Space Do Not Enter Sign, 14 H x 10 W x 0.035 D, Aluminum |
| Type | Security/Admittance Signs |
| Background Color | White |
| Header | Danger, Peligro |
| Legend | Permit Required Confined Space Do Not Enter/Prohibida La Entrada. Espacio Confinado. Se Requiere |
| Material | Aluminum |
| Language | English, Spanish |
| Height | 10 " |
| Width | 14 " |
| Net Weight | 0.54 lbs |
| Gross Weight | 0.54 lbs |