Series Information
| Manufacturer Part Number | 124151 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | Bilingual Do Not Discard Trash Of Any Kind In Toilet Use Receptacles Sign, 10 H x 7 W x 0.035 D, Aluminum |
| Type | Office/Facility Signs |
| Background Color | Blue |
| Legend | Do Not Discard Trash Of Any Kind In Toilet Use Receptacles/Favor De No Tirar Basura En El Inodoro. |
| Material | Aluminum |
| Language | English, Spanish |
| Height | 7 " |
| Width | 10 " |
| Net Weight | 0.27 lbs |
| Gross Weight | 0.27 lbs |