Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

124158 Brady Signs & Signage, B401 10X7 WHT/BLU BILING/PLEASE FLUSH

MFG Item Number
124158

124158 Brady Signs & Signage, B401 10X7 WHT/BLU BILING/PLEASE FLUSH

MFG Item Number
124158
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
124158
B401 10X7 WHT/BLU BILING/PLEASE FLUSH

Series Information

Specifications

Specifications
Manufacturer Part Number 124158
Manufacturer Brady
Family Series Brady Signs & Signage
Description Bilingual Please Flush After Each Use Sign, 10 H x 7 W x 0.06 D, Polystyrene
Type Office/Facility Signs
Background Color Blue
Legend Please... Flush After Each Use/Favor... De Jalar L
Material Polystyrene
Language English, Spanish
Height 7 "
Width 10 "
Net Weight 0.16 lbs
Gross Weight 0.16 lbs