Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

124160

Brady Signs & Signage

124160

Brady Signs & Signage
B555 14X10 WHT/BLU BILING/PLEASE FLUSH
MFG Item Number
124160
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
124160
B555 14X10 WHT/BLU BILING/PLEASE FLUSH

Series Information

Specifications

Specifications
Manufacturer Part Number 124160
Manufacturer Brady
Family Series Brady Signs & Signage
Description Bilingual Please Flush After Each Use Sign, 14 H x 10 W x 0.035 D, Aluminum
Type Office/Facility Signs
Background Color Blue
Legend Please... Flush After Each Use/Favor... De Jalar L
Material Aluminum
Language English, Spanish
Height 10 "
Width 14 "
Net Weight 0.54 lbs
Gross Weight 0.54 lbs