Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

124180 Brady Signs & Signage, B302 10X14 RD/WHT BILING/FIRE DOOR DO

MFG Item Number
124180

124180 Brady Signs & Signage, B302 10X14 RD/WHT BILING/FIRE DOOR DO

MFG Item Number
124180
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
124180
B302 10X14 RD/WHT BILING/FIRE DOOR DO

Series Information

Specifications

Specifications
Manufacturer Part Number 124180
Manufacturer Brady
Family Series Brady Signs & Signage
Description Bilingual Fire Door Do Not Block Sign, 10 H x 14 W x 0.006 D, White on Red, Polyester
Type Fire/Emergency Signs
Background Color Red
Legend Fire Door Do Not Block/Puerta De Emergencia No Obs
Material Polyester
Material Description Self-Sticking
Language English, Spanish
Height 14 "
Width 10 "
Net Weight 0.065 lbs
Gross Weight 0.065 lbs