1241D-6501
Eaton Photoelectric Sensors, 20 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1241D-6501 Eaton Photoelectric Sensors, 20 Series, PHOTO SENSOR,DETECTOR,115VAC,SWITCH DLY
MFG Item Number
1241D-6501

1241D-6501 Eaton Photoelectric Sensors, 20 Series, PHOTO SENSOR,DETECTOR,115VAC,SWITCH DLY

MFG Item Number
1241D-6501
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, 20 Series
Item #
1241D-6501
PHOTO SENSOR,DETECTOR,115VAC,SWITCH DLY

20 Series Information

  • 700 ft. Sensing Range
  • 95~130 VAC
  • 3 Wire Only
  • Interchangeable Output Modules
  • Interchangeable Logic Modules
For years, the Cutler‑Hammer® 20 Series has set industry standards for rugged construction and long range optical performance. These Heavy‑duty sensors from Eaton's electrical business are designed for use in harsh environments with constant exposure to weather and physical abuse. Large optics provide exceptional sensing ranges including 700 feet (213 meters) for thru‑beam, 75 feet (23 meters) for reflex, and 8 feet (2.4 meters) for diffuse reflective. Optional logic modules provide integral control functions like time delay, one‑shot output, and stopped motion detection. A totalizer module and LED display cover are available to count passing targets. Choose from a variety of output devices including a 10 amp DPDT relay. All modules are completely enclosed within the rugged aluminum enclosure for protection.

Specifications

Specifications
Manufacturer Part Number 1241D-6501
Manufacturer Eaton
Product Series 20
Family Series Eaton Photoelectric Sensors, 20 Series
Description 20 Series Self Contained Metal Body Photoelectric Sensor, Photoelectric, Right Angle, Sensor distance: 700 Ft., Die Cast Aluminum enclosure, Depends on Output Module, 95-130 Vac input, Thru-beam
Power Type AC
Max Range 700 '
Optimum Range 200 '
Voltage 95-130 VAC
Nominal Voltage 120 VAC
Output Type Depends on Output Device Selected
Operating Mode Dark On, Light On
Connection Type Cable
Matching Source Unit 1141D-6501
Composition Metallic
Protection Rating NEMA 3, NEMA 4, NEMA 6, NEMA 12, NEMA 13
Approvals CSA, UL
Comments Thru-Beam Detector
Net Weight 3.7 lbs
Gross Weight 3.75 lbs