1242-7B-BOX
Eaton Switches, Standard Toggle Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1242-7B-BOX Eaton Switches, Standard Toggle Series, Switch Toggle 4Way 15A 120V Grd BR

MFG Item Number
1242-7B-BOX

1242-7B-BOX Eaton Switches, Standard Toggle Series, Switch Toggle 4Way 15A 120V Grd BR

MFG Item Number
1242-7B-BOX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Standard Toggle Series
Item #
1242-7B-BOX
Switch Toggle 4Way 15A 120V Grd BR

Standard Toggle Series Information


Specifications

Specifications
Manufacturer Eaton
Family Series Eaton Switches, Standard Toggle Series
Product Series Standard Toggle
Manufacturer Part Number 1242-7B-BOX
Description Eaton toggle switch, 14-10 AWG, 15A, Residential, Wall, 120V, Side and push, Grounding, Brown, Four-way, Polycarbonate
Voltage 120 VAC
Switch Configuration Four Way
Operator Brown
Operator Color Toggle
Current Rating 15 A
Wiring Push and Side Wired
Wire Size Range 14 AWG Solid Push-In, Up to 10 AWG Solid Wire
Illuminated No
Locking No
Grade Residential
Grounding Screw
Cover Color Blue
Approvals CSA, NOM, UL
Net Weight 0 lbs
Gross Weight 0 lbs