Series Information
| Manufacturer Part Number | 124208 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | CAUTION Parking Lot May Be Slippery When Icy Or Wet Conditions Exist Sign, 14 H x 10 W x 0.035 D, Aluminum, Thickness 0.035 |
| Type | Traffic/Parking Signs |
| Background Color | Yellow |
| Header | Caution |
| Legend | Parking Lot May Be Slippery When Icy Or Wet Condit |
| Material | Aluminum |
| Language | English |
| Height | 10 " |
| Width | 14 " |
| Net Weight | 0.54 lbs |
| Gross Weight | 0.54 lbs |