Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

124210 Brady Signs & Signage, B302 14X10 BLK/YEL CAUTION PARKING LOT

MFG Item Number
124210

124210 Brady Signs & Signage, B302 14X10 BLK/YEL CAUTION PARKING LOT

MFG Item Number
124210
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
124210
B302 14X10 BLK/YEL CAUTION PARKING LOT

Series Information

Specifications

Specifications
Manufacturer Part Number 124210
Manufacturer Brady
Family Series Brady Signs & Signage
Description CAUTION Parking Lot May Be Slippery When Icy Or Wet Conditions Exist Sign, 14 H x 10 W x 0.006 D, Polyester, 0.01
Type Traffic/Parking Signs
Background Color Yellow
Header Caution
Legend Parking Lot May Be Slippery When Icy Or Wet Condit
Material Polyester
Material Description Self-Sticking
Language English
Height 10 "
Width 14 "
Net Weight 0.065 lbs
Gross Weight 0.065 lbs