Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

124224 Brady Signs & Signage, B401 10X7 BLK/YEL CAUTION -HARD HATS

MFG Item Number
124224

124224 Brady Signs & Signage, B401 10X7 BLK/YEL CAUTION -HARD HATS

MFG Item Number
124224
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
124224
B401 10X7 BLK/YEL CAUTION -HARD HATS

Series Information

Specifications

Specifications
Manufacturer Part Number 124224
Manufacturer Brady
Family Series Brady Signs & Signage
Description CAUTION Hard Hats Safety Glasses Safety Shoes Required In This Area At All Times Sign, 10 H x 7 W x 0.06 D, Polystyrene
Type Safety Signs
Background Color Yellow
Header Caution
Legend Hard Hats Safety Glasses Safety Shoes Required In This Area At All Times
Material Polystyrene
Language English
Height 7 "
Width 10 "
Net Weight 0.16 lbs
Gross Weight 0.16 lbs