Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
124225 Euchner Miscellaneous, CTP-L1-AP-U-HA-AZ-SA-124225
124225 Euchner Miscellaneous, CTP-L1-AP-U-HA-AZ-SA-124225
This item cannot be canceled or returned
Description
CTP-L1-AP-U-HA-AZ-SA-124225
Specifications
Specifications
| Manufacturer |
Euchner |
| Family Series |
Euchner Miscellaneous |
| Manufacturer Part Number |
124225 |
| Description |
CTP-L1-AP-U-HA-AZ-SA-124225 |
| Net Weight |
0.99 lbs |
| Gross Weight |
1.28 lbs |
124225
Euchner Miscellaneous