Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

124244

Brady Signs & Signage

124244

Brady Signs & Signage
B555 10X14 BLK/YEL CAUTION HOT WORK
MFG Item Number
124244
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
124244
B555 10X14 BLK/YEL CAUTION HOT WORK

Series Information

Specifications

Specifications
Manufacturer Part Number 124244
Manufacturer Brady
Family Series Brady Signs & Signage
Description CAUTION Hot Work Area Sign, 10 H x 14 W x 0.035 D, Aluminum
Type Safety Signs
Background Color Yellow
Header Caution
Legend Hot Work Area
Material Aluminum
Language English
Height 14 "
Width 10 "
Net Weight 0.54 lbs
Gross Weight 0.54 lbs