Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

124271 Brady Signs & Signage, B555 24X36 BLK/YEL CAUTION AUTOMATIC

MFG Item Number
124271

124271 Brady Signs & Signage, B555 24X36 BLK/YEL CAUTION AUTOMATIC

MFG Item Number
124271
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
124271
B555 24X36 BLK/YEL CAUTION AUTOMATIC

Series Information

Specifications

Specifications
Manufacturer Part Number 124271
Manufacturer Brady
Family Series Brady Signs & Signage
Description CAUTION Automatic Gates No Playing Or Climbing On Or Around Gate Timed For One Vehicle Sign, 24 H x 36 W x 0.035 D, Aluminum
Type Traffic/Parking Signs
Background Color Yellow
Header Caution
Legend Automatic Gates No Playing Or Climbing On Or Around Gate. Gate Timed For One Vehicle Owner And Mana
Material Aluminum
Language English
Height 36 "
Width 24 "
Net Weight 3.333 lbs
Gross Weight 3.333 lbs