Series Information
| Manufacturer Part Number | 124272 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | CAUTION Automatic Gates No Playing Or Climbing On Or Around Gate Timed For One Vehicle Sign, 24 H x 36 W x 0.06 D, Polystyrene |
| Type | Traffic/Parking Signs |
| Background Color | Yellow |
| Header | Caution |
| Legend | Automatic Gates No Playing Or Climbing On Or Around Gate. Gate Timed For One Vehicle Owner And Mana |
| Material | Polystyrene |
| Language | English |
| Height | 36 " |
| Width | 24 " |
| Net Weight | 1.975 lbs |
| Gross Weight | 1.975 lbs |