Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
124278 Brady Signs & Signage, B401 10X14 BLK/YEL CAUTION AUTOMATIC
MFG Item Number
124278

124278 Brady Signs & Signage, B401 10X14 BLK/YEL CAUTION AUTOMATIC

MFG Item Number
124278
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
124278
B401 10X14 BLK/YEL CAUTION AUTOMATIC

Series Information

Specifications

Specifications
Manufacturer Part Number 124278
Manufacturer Brady
Family Series Brady Signs & Signage
Description CAUTION Automatic Equipment Will Start At Any Time Sign, 10 H x 14 W x 0.06 D, Polystyrene
Type Safety Signs
Background Color Yellow
Header Caution
Legend Automatic Equipment Will Start At Any Time
Material Polystyrene
Language English
Height 14 "
Width 10 "
Net Weight 0.32 lbs
Gross Weight 0.32 lbs