Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

124298 Brady Signs & Signage, B555 10X7 MAG/YEL CAUTION HIGH

MFG Item Number
124298

124298 Brady Signs & Signage, B555 10X7 MAG/YEL CAUTION HIGH

MFG Item Number
124298
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
124298
B555 10X7 MAG/YEL CAUTION HIGH

Series Information

Specifications

Specifications
Manufacturer Part Number 124298
Manufacturer Brady
Family Series Brady Signs & Signage
Description CAUTION High Radiation Area Sign, 10 H x 7 W x 0.035 D, Aluminum
Type Safety Signs
Background Color Yellow
Header Caution
Legend High Radiation Area
Material Aluminum
Language English
Height 7 "
Width 10 "
Net Weight 0.27 lbs
Gross Weight 0.27 lbs