Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
124317 Brady Signs & Signage, B555 18X12 RED/WHT NO PARKING BEYOND
MFG Item Number
124317

124317 Brady Signs & Signage, B555 18X12 RED/WHT NO PARKING BEYOND

MFG Item Number
124317
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
124317
B555 18X12 RED/WHT NO PARKING BEYOND

Series Information

Specifications

Specifications
Manufacturer Part Number 124317
Manufacturer Brady
Family Series Brady Signs & Signage
Description No Parking Beyond This Point Sign, 18 H x 12 W x 0.035 D, Aluminum
Type Traffic/Parking Signs
Background Color White
Legend No Parking Beyond This Point
Material Aluminum
Language English
Height 12 "
Width 18 "
Net Weight 0.833 lbs
Gross Weight 0.833 lbs